PHILIPS LIGHTING 912401325877 85W 347V 4000K LytePro LED Small Floodlight, Textured Dark Bronze
Description
"LPF,SIZE3,85W,4K,YOKE MOUNT,347V,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro |
Item Name | LED Flood Light | Type | Small |
Voltage Rating | 347 V | Fixture Wattage | 85 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Color Temperature | 4000 K | Lumens | 7000 lm |
Mounting Type | Trunnion | UPC | 786034957786 |
Packages
1 - UNIT - 1 | 2 - Unit - 2 |