![keestklpf1k6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190202.jpg?preset=medium)
PHILIPS LIGHTING 912401325874 20W 347V 4000K LytePro LED Small Floodlight, Textured Dark Bronze
Description
"LPF,SIZE1,20W,4K,ARM MOUNT,347V,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro |
Item Name | LED Flood Light | Type | Small |
Voltage Rating | 347 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Color Temperature | 4000 K | Lumens | 1800 lm |
Mounting Type | Knuckle | UPC | 786034957755 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |