Abbotsford
Final sale
keestklpf1k8

PHILIPS LIGHTING 912401050213 20W 120-277V 4000K LytePro LED Micro Floodlight, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050213

Description

The Philips Keene LytePro LED Micro Floodlight allows precision and flexibility in a compact design. The LPF1 features state-of-the-art long-life LED technology and is ideal for landscapes, accenting signage or displays, facades, and many other lighting applications. Features: • LPF1 delivers 1,773 lumens at 20W, with an efficacy of 89 lumens per watt • Effectively replaces equivalent 70W HID at minimum • 4000K neutral white is standard, 5000K cool white is optional, minimum 80 CRI • DLC certified optics provide excellent uniformity ideal for general facade, target and landscape illumination • Fixtures are IP66 rated and suitable for use in ambients from -40°C to 40°C • Rated system life of 100K hours for the driver and LED (L70) at ambients up to 30°C • 5-year limited warranty

Specifications

Brand Name Philips Lighting Sub Brand LytePro
Item Name LED Flood Light Type Micro, Flood Distribution
Voltage Rating 120 - 277 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Textured Dark Bronze
Amperage Rating 500 mA Light Color Neutral White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 1764 lm Enclosure Type IP66
Mounting Type 1/2 in NPT Knuckle Housing Material Aluminum
Standards UL Listed UPC 190096001552

Packages

1 - UNIT - 1 4 - UNIT - 4 105 - SKID - 105