![keestklpf2k6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215236.jpg?preset=medium)
PHILIPS LIGHTING 912401325875 40W 347V 4000K LytePro LED Floodlight, Textured Dark Bronze
Description
"LPF,SIZE2,40W,4K,ARM MOUNT,347V,BRZ"
Specifications
Brand Name | Philips Lighting | Item Name | LED Flood Light |
Voltage Rating | 347 V | Housing Finish | Bronze |
Color Temperature | 4000 K | Lumens | 3400 lm |
Mounting Type | Knuckle | UPC | 786034957762 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |