![keetf200nwg1yfl8bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396500081.jpg?preset=medium)
PHILIPS LIGHTING 911401733642 200W 120V2-277V 4000K 24987LM Generation 1 Slim LED Flood Fixture, Bronze
Description
The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects.Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. Energy savings don’t get better than this – up to 85% savings compared to HID.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Flood Light | Type | Slim, Generation 1 |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 200 W |
Lamp Type | LED | Number of Lamps | 264 |
Housing Finish | Bronze | DLC | Y |
DLC Code | PZ61R1XA | DLC Class | Standard |
DLC Version | 5 | Amperage Rating | 100 mA |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 24987 lm |
Enclosure Type | IP65 | Mounting Type | Yoke |
Housing Material | Aluminum | Dimensions | 14.88 in L x 2.36 in W x 19.33 in H |
Temperature Rating | 25 °C | Standards | cETLus Listed, DLC Listed |
Application | For Sign Lighting, Building Facades, Security Lighting and General Purpose Floodlighting Applications | UPC | 783352025999 |
Packages
1 - UNIT - 1 |