
PHILIPS LIGHTING 911401733572 30W 120V-277V 4000K 3256LM Generation 1 Slim LED Flood Fixture, Bronze
Description
The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects.Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. Energy savings don’t get better than this – up to 85% savings compared to HID.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Flood Light | Type | Slim, Generation 1 |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 30 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | PEFG1IBX |
DLC Class | Standard | DLC Version | 5 |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Tempered Glass |
Lumens | 3256 lm | Enclosure Type | IP65 |
Mounting Type | Knuckle | Cord Length | 3 ft |
Housing Material | Aluminum | Dimensions | 9.92 in L x 6.77 in W x 1-1/2 in D |
Temperature Rating | -40 to 104 °F | Standards | cETLus Listed, DLC Listed |
Application | Floodlighting | UPC | 783352025951 |
Packages
1 - UNIT - 1 |