![kilkfl12530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146878038.jpg?preset=medium)
HUBBELL KFL12530 125W 120-277VAC 5000K KFL Series PETROBRIGHT LED Floodlight
Description
The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.
Specifications
Brand Name | Killark | Sub Brand | PetroBright |
Item Name | Flood Light | Type | Symmetric |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 125 W |
Lamp Type | LED | Housing Finish | Matte Gray/Powder Epoxy Paint |
Amperage Rating | 500 - 1000 mA | Lamp Wattage | 125 W |
Light Output | 122.72 lm/W | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 - 79 (Class 2A) | Ballast Type | Electronic |
Lumens | 15340 lm | Enclosure Type | IP66, NEMA 3, 4, 4X |
Mounting Type | Trunnion | Housing Material | Aluminum |
Dimensions | 450.85 mm L x 287.528 mm W x 134.62 mm D | Standards | cCSAus Certified |
Application | For Manufacturing Plants, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities | UPC | 783936095066 |
Packages
1 - UNIT - 1 |