![hubalf6lu5kbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340091721.jpg?preset=medium)
HUBBELL ALF-6LU-5K-BZ 10.1W 120-277V 5000K HUBBELL® ALF Architectural 6 LED Floodlight - 1/2" KNUCKLE MOUNT
Description
LED knuckle mount 1/2, wattage 10.7W, voltage 120/277V. Number of LEDs 6.
Specifications
Brand Name | Hubbell Outdoor Lighting | Type | Architectural LED floodlight |
Voltage Rating | 120 to 277 V | Lamp Type | LED |
Number of Lamps | 6,6 | Color Temperature | 5000 K |
Lumens | 1 lm | Standards | UL1598 wet location |
Application | Light & Industrial Warehouses;Gymansiums;Retail;Convention Center | UPC | 785988019168 |
Packages
1 - UNIT - 1 |