IP LIGHTING IP65-303718-B-36W41K-120 36W 120V IP Lighting LED Surface Canopy, Black
Description
Surface canopy LED fixture with die-cast aluminium body with conduit entry knock outs. Injection molded high impact acrylic spread lens. Extruded silicon gasket seal lens to housing. Stainless steel fasteners. Suitable for building interior and exterior applications.
Specifications
Brand Name | IP Lighting | Item Name | LED Flood Light |
Type | Symmetric, Direct | Voltage Rating | 120 V |
Fixture Wattage | 36 W | Lamp Type | LED |
Housing Finish | Black, Matte | Lamp Wattage | 36 W |
Light Color | White | Color Temperature | 4100 K |
Lumens | 5400 lm | Enclosure Type | IP65 |
Mounting Type | Wall, Surface | Housing Material | Aluminum |
Dimensions | 324 mm L x 324 mm W x 98.5 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |