IP LIGHTING 10W 120V LED Miniature Flood Light with Yoke Mount, Black
Description
Mini flood LED fixture with die-cast aluminium body and lens frame. Tempered clear glass lens. Extruded one piece silicone gasket. Heavy gauge adjustable mounting bracket. All stainless steel fastener. 30 cm connection cord with stripped end. Suitable for building interior/exterior applications.
Specifications
Brand Name | IP Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | Black, Matte | Lamp Wattage | 10 W |
Light Color | White | Color Temperature | 4100 K |
Lumens | 800 lm | Enclosure Type | IP65 |
Mounting Type | Traverse, Wall | Housing Material | Aluminum |
Dimensions | 114 mm L x 86 mm W x 92 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |