![ipl807220b20w4k120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605407.jpg?preset=medium)
IP LIGHTING IP65-807220-B-20W4K-120 Miniature LED Flood Light Not Exchangeable LED (Lamp Included) 1500 lm 4100 K Black, Matte
Description
Mini flood LED fixture with die-cast aluminium body and lens frame. Tempered clear glass lens. Extruded one piece silicone gasket. Heavy gauge adjustable mounting bracket. All stainless steel fastener. 30 cm connection cord with stripped end. Suitable for building interior/exterior applications.
Specifications
Brand Name | IP Lighting | Item Name | Miniature LED Flood Light |
Type | Symmetric, Rotatable, Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Black, Matte | Lamp Wattage | 20 W |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 70 |
Ballast Type | Electronic Transformer | Lens Type | Transparent Glass |
Lumens | 1500 lm | Mounting Type | Wall |
Housing Material | Aluminum | Dimensions | 180.975 mm L x 139.7 mm W x 107.95 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 8 - Unit - 8 |