![iwafl50w40kknbkchoicestd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291635.jpg?preset=medium)
STANDARD PRODUCTS 67229 53W 120V 4000K FL Series Mini FLood Light with Knuckle Mount, Black
Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Standard Products | Item Name | Flood Light |
Type | Mini, Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 50 W | Lamp Type | LED |
Housing Finish | Black | Series | Choice |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 5397 lm |
Beam Angle | 120° | Enclosure Type | NEMA 7H x 7V/IP65 |
Mounting Type | Knuckle | Dimensions | 8.8 in W x 2.4 in D x 6 in H |
Temperature Rating | -40 to 50 °C | Standards | cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed |
Application | For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes | UPC | 069549672291 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |