![iwafl50w40kykbkchoicestd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291637.jpg?preset=medium)
STANDARD PRODUCTS 67230 53W 120V 4000K FL Series Flood Light with Yoke Mount, Black
Description
The FL series from Stanpro is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Standard Products | Item Name | Flood Light |
Type | Mini, Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 50 W | Lamp Type | LED |
Housing Finish | Black | DLC | N |
Series | Choice | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 5397 lm | Beam Angle | 120° |
Enclosure Type | NEMA 7H x 7V/IP65 | Mounting Type | Yoke |
Dimensions | 9.3 in W x 1 in D x 6.6 in H | Temperature Rating | -40 to 50 °C |
Standards | cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed | Application | For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes |
UPC | 069549672307 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |