
STANPRO 10W 120V 4000K FL Series Mini Flood Light with Yoke Mount, Black
Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Stanpro | Sub Brand | Choice |
Item Name | Flood Light | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | Black | DLC | N |
Series | FPS-L | Amperage Rating | 88 mA |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Tempered Glass | Lumens | 1069 lm |
Enclosure Type | IP65 | Mounting Type | Yoke |
Housing Material | Aluminum | Temperature Rating | -40 to 50 °C |
Standards | cETLus, DLC Listed | Application | For Backyards, Walkways, Wet Locations |
UPC | 069549672246 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |