![iwafl30w30kknbkchoicestd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291643.jpg?preset=medium)
STANDARD PRODUCTS 67302 33W 120V 3000K FL Series Mini Flood with Knuckle Mount, Black
Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Stanpro | Sub Brand | Choice |
Item Name | Flood Light | Voltage Rating | 120 V |
Fixture Wattage | 33 W | Lamp Type | LED |
Housing Finish | Black | Series | FPS-L |
Amperage Rating | 283 mA | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Tempered Glass |
Lumens | 3087 lm | Enclosure Type | IP65 |
Mounting Type | Knuckle | Housing Material | Aluminum |
Temperature Rating | -40 to 50 °C | Standards | cETLus, DLC Listed |
Application | For Backyards, Walkways, Wet Locations | UPC | 069549673021 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |