
STANDARD PRODUCTS 30W 120V 4000K FL Series LED Choice Flood Light with Knuckle Mount, Black
Description
Stanpro's FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Stanpro | Item Name | Flood Light |
Type | Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 30 W | Lamp Type | LED |
Housing Finish | Black | Amperage Rating | 0.2489 A Input, 115 mA Output |
Average Life | 54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Glass |
Lumens | 3207 lm | Beam Angle | 120° |
Beam Distance | 17 - 102 ft | Enclosure Type | IP65 |
Mounting Type | Knuckle | Dimensions | 5-1/8 in L x 7-1/4 in W x 2-3/8 in D |
Temperature Rating | -40 to 50 °C | Standards | cETLus Listed, ICES 005 |
Application | For Wet Locations | UPC | 069549015241 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |