Abbotsford
Final sale
iwamflbtrymgn10wcwblstd

STANDARD PRODUCTS 67023 10W 100-240V 450LM Dimmable Mini Flood Light, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67023

Description

STANDARD’s Worklights are ideal for projects where portable and temporary lighting is required, especially to provide a safe working environment when handling repairs, general maintenance or new construction. Find the perfect solution to illuminate your work area, whether it’s for a wide area or to perform a specific task in a precise location.STANDARD’s temporary lighting products are made of robust material that are perfect for a rugged construction site where traditional lighting products would break easily.PRODUCT FEATURES:- Watts (W): 10 - Volts (VAC): 100-240 - Colour temp.: Cool White - Lumen output (lm): 450 - Lumen per Watts (lm/W): 55 - CRI: 70 - Battery Charging time (h) 3 - Beam angle (°): 120 - Amperage (A): 2.0 - Battery Specifications: 3.7V 2.0AH - Environment: Dry - Operating temp. range: -10°C to 40°C (14°F to 104°F) - Dimming: Yes

Specifications

Brand Name Standard Products Item Name Flood Light
Type Mini, Dimmable Voltage Rating 100 - 240 VAC
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black DLC N
Light Color Cool White Color Rendering Index (CRI) 70
Lumens 450 lm Beam Angle 120°
Battery Type 3.7 V 2 Ah Lithium-Ion Housing Material Aluminum
Dimensions 4-11/32 in W x 1-5/16 in D x 3-5/32 in H Temperature Rating -10 to 40 °C
Application On Jobsites UPC 069549670235

Packages

1 - UNIT - 1 50 - UNIT - 50 2700 - UNIT - 2700