Abbotsford
mil236020

MILWAUKEE TOOL 2360-20 M18™ ROVER™ Dual Power Flood Light

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2360-20

Description

Milwaukee designed the M18™ ROVER™ Dual Power Flood Light to be a portable flood lighting solution that is 2X brighter and delivers maximum versatility. The MILWAUKEE® M18™ ROVER™ Dual Power Flood Light provides you with 3,000 lumens of TRUEVIEW™ High Definition Output to fill large areas with light. The ROVER™ floodlight features three modes and up to 9 hours of light with our M18™ REDLITHIUM™ XC 5.0 Battery Pack. It includes an AC port, giving you the option to plug it in with an extension cord for extended power. The light head rotates 240° to direct light in many orientations. Its compact size and integrated carry handles allow you to easily transport or store it in bags, carts or job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. The light comes with a limited lifetime LED warranty, the LEDs never need to be replaced. ROVER™ Flood Lights are built to go anywhere and withstand anything.

Specifications

Brand Name Milwaukee Sub Brand M18
Item Name Flood Light Type Dual Power, Symmetric
Lamp Type LED Housing Finish Multi Colour
Light Color White Lumens 3000 lm
Mounting Type Pedestal/Floor Battery Type M18
UPC 045242317813

Packages

1 - UNIT - 1 4 - UNIT - 4