Abbotsford
mil236220

MILWAUKEE TOOL 2362-20 M12™ LED Lantern/Flood Light

Price $88.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2362-20

Description

The M12™ LED Lantern/Flood Light features a 180º-360º adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW™ High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.


Milwaukee TRUEVIEW high definition lighting: makes work areas more productive, accurately represents true colors and detail, reduces glare, fatigue and eye strain

180 - 360-degree adjustable beam: versatile design, allows the user to select between area lighting and task lighting

Best-in-class performance: unmatched light output 400+ lumens, designed to illuminate large areas

2.1A USB charger: high power USB port charges tablets, smart phones, mp3 players and other electronic devices

Job site durability: rugged design with impact resistant lens to withstand abusive job site conditions

Compatible chargers: M12/M18 multi-voltage (48-59-1812), M12 AC/DC (2510-20), M12 30 minute (48-59-2401)

Compatible batteries: compact 1.5 Ah (48-11-2401), compact 2.0 Ah (48-11-2420), extra capacity 3.0 Ah (48-11-2402), extended capacity 4.0 Ah (48-11-2440)

Specifications

Brand Name Milwaukee Sub Brand M12™
Lumens 400 lm UPC 045242341627

Packages

1 - UNIT - 1