SATCO LIGHTING 65541 15W/25W/35W 120V LED Tempered Glass Flood Light with Bypassable Photocell, Bronze
Description
Satco's LED Tempered Glass Flood Lights are CCT and wattage selectable allowing you to visualize and customize any environment. These fixtures are IP66 rated to withstand harsh weather conditions, and the highly durable tempered glass offers better light distribution where security and safety is key. With built-in surge protection and an integrated bypassable photocell, these fixtures are an ideal solution for a variety of applications.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Flood Light |
Type | Dimmable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 15/25/35W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Tempered Glass |
Lumens | 1800 - 4900 lm | Beam Angle | 150° x 135° |
Enclosure Type | IP66 | Housing Material | Die-Cast Aluminum |
Dimensions | 7.24 in L x 9.91 in W x 2.44 in H | Temperature Rating | -30 to 45 °C |
Includes | Photo Cell | Standards | cULus Listed, CA T20/T24 Compliant, California Prop 65 Warning, DLC Listed, FCC Compliant, Title 20/24 Compliant, RoHS Compliant |
Application | For Outdoor |
Packages
1 - UNIT - 1 |