SATCO LIGHTING 65-543 120V LED Tempered Glass Flood Light with Bypassable Photocell, Bronze
Description
LED Tempered Glass Flood Light with Bypassable Photocell; CCT Selectable 3K/4K/5K; Wattage Adjustable 100W/125W/150W; ColorQuick and PowerQuick Technology; Bronze Finish
Specifications
Brand Name | NUVO Lighting | Item Name | LED Flood Light |
Type | Dimmable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 100/125/150 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Tempered Glass |
Lumens | 12000 - 21000 lm | Beam Angle | 150° x 140° |
Enclosure Type | IP66 | Housing Material | Die-Cast Aluminum |
Dimensions | 11.61 in L x 16.84 in W x 3.86 in H | Temperature Rating | -30 to 45 °C |
Includes | Photo Cell | Standards | cULus Listed, CA T20/T24 Compliant, California Prop 65 Warning, DLC Listed, FCC Compliant, Title 20/24 Compliant, RoHS Compliant |
Application | For Outdoor |
Packages
1 - UNIT - 1 |