Abbotsford
sat65998

SATCO LIGHTING 65-998 Dual head LED Security Light with Nightlight and PIR Sensor, Black

Price $82.14 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-998

Description

LED Security Light with Nightlight; PIR Sensor; Dual Head; Field Selectable; Black Finish.

Specifications

Brand Name Satco Item Name LED Security Floodlight with Photocell, Nightlight and PIR Sensor
Type Dual Head, Field Selectable Voltage Rating 120 V
Fixture Wattage 17W/25W Lamp Type LED
Housing Finish Black Lighting Technology LED
Average Life 50000 Light Color Soft White to Natural Light
Color Temperature 3000K/4000K/5000K Color Rendering Index (CRI) 80+
Lens Type Polycarbonate (PC) Lumens 2190-3352 Lumens
Beam Angle 103 Degree Enclosure Type IP65
Mounting Type Mounts to Recessed or External Junction Boxes Housing Material Die-Cast Aluminum
Dimensions 4.41 inch (Height) x 9.17 inch (Width) x 5.43 inch (Extension) Temperature Rating -30C (-22F) to +50C (+122F)
Includes Photocell, Built-in surge protection - 2KV Standards cULus - Certified, RoHS Compliant, FCC Compliant
Application Outdoor Applications

Packages

1 - UNIT - 1