![stnfmsls4w40knpt1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141228713.jpg?preset=medium)
STANPRO FMS-LS4-W/40K/NPT1 48W 120-277V 4284LM 4000K FMS-L Series LED Compact Flood Light - NPT Mount, Black
Description
The FMS-L series is a family of highly efficient and affordable compact LED flood lights in four different lumen packages ranging from 936 lumens to 4284 lumens. Each fixture has a modern thin design with an aluminum diecast housing, standard with a black powder coat finish. The fixture comes with a ½” NPT mount.
Specifications
Brand Name | Stanpro | Item Name | LED Flood Light |
Type | Symmetric, Pivoting | Voltage Rating | 120 - 277 V |
Fixture Wattage | 48 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Number of Lamps | 1 | Housing Finish | Black |
Lamp Wattage | 48 W | Color Temperature | 4000 K |
Lumens | 4284 lm | Mounting Type | Pedestal/Floor |
Housing Material | Aluminum |
Packages
1 - UNIT - 1 |