Abbotsford
stnflbmps150mw3cbr

STANPRO 68567 120-277V 3K/4K/5K FLBM Series LED Flood Light GEN 4, Bronze

Price $263.38 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68567
Documents Documents

Description

This versatile family of highly efficient and powerful LED flood lights from Stanpro features a wide range of options. Finished in bronze, with its modern design, each luminaire is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Premium Voltage Rating 120 - 277 VAC
Fixture Wattage 50/80/100/150 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PL2ONY2KV349 DLC Class Premium
DLC Version 5.1 Average Life 60000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 70
Lumens 6950/11200/13500/18900 lm Beam Angle 90 - 120°
Enclosure Type IP65 Temperature Rating -40 to 40 °C
UPC 069549023710

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok