![stnflbxl5ami5kbr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036011.jpg?preset=medium)
STANPRO 68566 400W 347-480V 5000K FLB Series GEN 4 LED Flood Light, Bronze
Description
This versatile family of highly efficient and powerful LED flood lights from Stanpro features a wide range of options. Finished in bronze, with its modern design, each luminaire is compatible with various universal mountings which allow for wall, ground and pole mount. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building facades.
Specifications
Brand Name | Stanpro | Item Name | Flood Light |
Type | Premium | Voltage Rating | 347 - 480 VAC |
Fixture Wattage | 400 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PKYTJO5T | DLC Class | Premium |
DLC Version | 5.1 | Average Life | 60000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 58148 lm | Beam Angle | 90 - 120° |
Enclosure Type | IP65 | Temperature Rating | -40 to 40 °C |
UPC | 069549023703 |
Packages
1 - UNIT - 1 |