![stnflmps60bq3cbkchoice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523612377.jpg?preset=medium)
STANPRO 35/60W 120-347V FLM GEN. 2 CHOICE LED Flood Light, Black
Description
The FLM GEN. 2 series is a family of highly efficient and affordable compact flood lights featuring the latest in LED technology by allowing the user to control the color temperature and power via field adjustable integrated switches. This series is coming with one pre-installed mounting, knuckle or slipfitter, and comes with a yoke mount as well. To better suit the 25 W and 60 W flood light applications an extra wall mount plate is included as well. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Packages
1 - UNIT - 1 |