Abbotsford
stnflmps100bq3cbkchoice

STANPRO 60/80/100W 120-347V 3CCT FLM GEN 2 CHOICE Series LED Flood Light, Black

Price $229.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69927

Description

The FLM GEN. 2 series is a family of highly efficient and affordable compact flood lights featuring the latest in LED technology by allowing the user to control the color temperature and power via field adjustable integrated switches. This series is coming with one pre installed mounting, knuckle or slipfitter, and comes with a yoke mount as well. To better suit the 25 W and 60 W flood light applications an extra wall mount plate is included as well. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Packages

1 - UNIT - 1