Abbotsford
stnflmps150bq3cbkchoice

STANPRO 100/120/150W 120-347V 3CCT FLM GEN. 2 CHOICE LED Flood Light, Black

Price $246.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69928

Description

The FLM GEN. 2 series is a family of highly efficient and affordable compact flood lights featuring the latest in LED technology by allowing the user to control the color temperature and power via field adjustable integrated switches. This series is coming with one pre-installed mounting, knuckle or slipfitter, and comes with a yoke mount as well. To better suit the 25 W and 60 W flood light applications an extra wall mount plate is included as well. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts

Specifications

Voltage Rating 120-347 V Housing Finish Black
Lamp Wattage 100/120/150 W Color Rendering Index (CRI) 80+
Lens Type Tempered Glass Lens Lumens 23258 LM
Housing Material Die-Cast Aluminum Housing Temperature Rating 3000/4000/5000 K
Application Commercial and Residential Applications UPC 069549031470

Packages

1 - UNIT - 1