![stnfls220w40kykbkchoice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772735.jpg?preset=medium)
STANPRO 68384 20W 120V 4000K FL Series Mini Flood with Yoke Mount, Black
Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
Brand Name | Stanpro | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Black |
Series | FL | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 2313 lm | Beam Angle | 120° |
Enclosure Type | IP65 | Mounting Type | Yoke |
Temperature Rating | -40 to 40 °C | UPC | 069549011045 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |