Abbotsford
stnfls230w40kykbkchoice

STANPRO 68214 29W 120V 4000K FL Series Mini Flood Light with Yoke Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68214
Documents Documents

Description

The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name Flood Light Voltage Rating 120 V
Fixture Wattage 30 W Lamp Type LED
Housing Finish Black Amperage Rating 115 mA
Light Output 110 lm/W Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 3207 lm Enclosure Type IP65
Mounting Type Yoke Application For Wet Locations
UPC 069549015258

Packages

1 - UNIT - 1 20 - UNIT - 20