Abbotsford
Final sale
stnfls250w40kykbkchoice

STANPRO 68212 50W 120V 4000K FL Series Mini Flood Light with Yoke Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68212
Documents Documents

Description

Stanpro's FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name Flood Light Voltage Rating 120 V
Fixture Wattage 50 W Lamp Type LED
Housing Finish Black Amperage Rating 92 mA
Light Output 112 lm/W Color Temperature 4000 K
Lumens 6000 lm Mounting Type Yoke
Application For Wet Locations UPC 069549015234

Packages

1 - UNIT - 1 10 - UNIT - 10