
STANPRO 66940 400W 120-277V 4000K 52340LM GEN 3 LED Flood Light with Yoke Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Stanpro | Item Name | Flood Light |
Type | Dimmable | Voltage Rating | 100 - 277 VAC |
Fixture Wattage | 400 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | N |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 52340 lm | Beam Distance | 8.3 - 50 ft |
Enclosure Type | IP65, IK10 | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 31-5/16 in L x 16-15/16 in W x 3-1/4 in D |
Temperature Rating | -40 to 40 °C | Standards | cULus Listed, DLC Listed, ICES 005 |
Application | For Wet Locations | UPC | 069549669406 |
Packages
1 - UNIT - 1 |