
STANPRO 66879 100W 120-277V 4000K 13494LM GEN 3 LED Flood Light with Yoke Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Standard Products | Item Name | Flood Light |
Voltage Rating | 100 - 277 V | Fixture Wattage | 100 W |
Lamp Type | LED | Housing Finish | Bronze Powder Coated |
DLC | N | Series | S3 |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 13519 lm | Enclosure Type | NEMA 7H x 7V/IP65, IK10 |
Mounting Type | Yoke | Housing Material | Die-Cast Aluminum |
Dimensions | 13-7/16 in W x 2-3/8 in D x 14-3/16 in H | Temperature Rating | -40 to 40 °C |
Standards | UL and cULus Listed, ICES-005, IP65, FC Approved, DLC Premium Listed | Application | For Signs, Large Building Facades, General Area Lighting and Wet Locations |
UPC | 069549668799 |
Packages
1 - UNIT - 1 |