Abbotsford
stnfls3120v150w50kykbz

STANPRO 66888 150W 120-277V 5000K GEN 3 LED Flood Light with Yoke Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66888

Description

LED FLOODS 150W 20680L 120-277V 5000K 120° YOKE BRONZE

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable Voltage Rating 100 - 277 VAC
Fixture Wattage 150 W Lamp Type LED
Housing Finish Bronze Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Lumens 20680 lm
Beam Distance 8.3 - 50 ft Enclosure Type IP65, IK10
Mounting Type Yoke Housing Material Die-Cast Aluminum
Dimensions 20-3/8 in L x 12-5/8 in W x 3-7/16 in D Temperature Rating -40 to 40 °C
Standards cULus Listed, DLC Listed, ICES 005 Application For Wet Locations
UPC 069549668881

Packages

1 - UNIT - 1