
STANPRO 66944 400W 347-480V 4000K 52413LM GEN 3 LED Flood Light with Yoke Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Stanpro | Item Name | LED Flood Light |
Voltage Rating | 347 VAC | Fixture Wattage | 400 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | N | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 52413 lm |
Application | For Multiple Applications Such as Signs, Large Building Facades and General Area Lighting When a Shorter Setback is Needed | UPC | 069549669444 |
Packages
1 - UNIT - 1 |