
STANPRO 66936 300W 347-480V 4000K 41902LM GEN 3 LED Flood Light with Yoke Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Stanpro | Item Name | LED Flood Light |
Voltage Rating | 347 - 480 VAC | Fixture Wattage | 300 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | N | Series | FPI-L |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 41902 lm |
Enclosure Type | NEMA 7H x 6V | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 13-3/8 in W x 17-1/8 in H |
Temperature Rating | -40 to 40 °C | Standards | cETLus, DLC Listed |
UPC | 069549669369 |
Packages
1 - UNIT - 1 |