![rclbullet12na](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265389.jpg?preset=medium)
RC LIGHTING BULLET12NA 12W 4000K RC Lighting BULLET12NA, Bronze
Description
12W LED equivalent to 75W BR30/halogen/wide flood. Mount as an uplight or downlight on a RC mighty post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED lifespan. Multi-chip, high-output, long-life LEDs. Innovative integrated driver technology with 120V TRIAC and ELV dimming. Semi-specular, vacuum-metalized polycarbonate reflector. High-temperature silicone gaskets. Suitable for wet locations.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Housing Finish | Bronze |
Amperage Rating | 0.10 A | Lamp Wattage | 12 W |
Average Life | 100000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 84 |
Lens Type | Microprismatic Diffusion | Lumens | 1264 lm |
Mounting Type | Arm | Housing Material | Die-Cast Aluminum |
Dimensions | 4-3/4 in D x 4-1/2 in H | Standards | UL Listed, IESNA LM-79 and LM-80 Tested, RoHS Compliant |
UPC | 19813196435.0 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |