RC LIGHTING FFLED52 52W 5000K 120/277V LED Flood Light Fixture, Bronze
Description
Rectangular shaped LED floodlight designed to replace 175W metal halide. Patent pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 52 W | Lamp Type | LED |
Housing Finish | Matte Bronze | Lamp Wattage | 52 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Enclosure Type | IP65 | Housing Material | Aluminum |
Includes | Control Unit | UPC | 19813224398.0 |
Packages
1 - UNIT - 1 |