RC LIGHTING FFLED80T FIXT LED FUTURE FL 80WCOOL 120-277V BRZ
Description
Rectangular shaped LED floodlight designed to replace 250W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Specifications
Brand Name | RC Lighting | Item Name | Flood Light |
Type | Projector, Rectangular | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 80 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 72 |
Lumens | 9672 lm | Enclosure Type | IP65 |
Mounting Type | Trunnion | Housing Material | Die Cast Aluminum |
Dimensions | 279.4 mm W x 187.33 mm D x 127 mm H | Standards | cUL Listed |
Application | For Building Facade Lighting, Sign Lighting, LED Landscape Lighting and Instant-on Security Lighting |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |