![rclffled39](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265221.jpg?preset=medium)
RC LIGHTING FFLED39 RCL 39W 5000K 120/277V LED Flood Light Fixture, Bronze
Description
Rectangular shaped LED floodlight designed to replace 150W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 39 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 39 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | High-Gloss | Lumens | 4596 lm |
Enclosure Type | IP65, Class II | Housing Material | Aluminum |
Dimensions | 279 mm L x 189 mm W x 254 mm H | Includes | Control Unit |
UPC | 19813030159.0 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |