
RC LIGHTING FFLED39TRCL 39W 5000K RC Lighting FFLED Floodlight, Bronze
Description
Rectangular shaped LED floodlight designed to replace 150W metal halide. Patent pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Specifications
Brand Name | RC Lighting | Item Name | Flood Light |
Type | Projector, Rectangular, Symmetric | Fixture Wattage | 39 W |
Lamp Type | LED | Housing Finish | Bronze, Matt |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lumens | 4596 lm | Enclosure Type | IP65 |
Housing Material | Plastic | Dimensions | 254 mm L x 279.4 mm W x 190.5 mm H |
Includes | Control Unit | Application | For Building Facade Lighting, Sign Lighting, LED Landscape Lighting and Instant-on Security Lighting |
UPC | 19813083711.0 |
Packages
1 - UNIT - 1 |