RC LIGHTING FXLED78T RCL LED Flood Light Not Exchangeable LED (Lamp Included) 7597 lm 5100 K Bronze, Matte
Description
High power, wide distribution LED floodlight. Replaces 250W MH. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 78 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 78 W |
Color Temperature | 5100 K | Ballast Type | Electronic Transformer |
Lens Type | High-Gloss | Lumens | 7597 lm |
Housing Material | Aluminum | Dimensions | 356 mm L x 229 mm W x 229 mm H |
Includes | Control Unit | UPC | 19813031491.0 |
Packages
1 - UNIT - 1 |