RC LIGHTING FXLED150T RCL 150W 5000K RC Lighting FXLED Floodlight, Bronze
Description
Ultra high output, high efficiency LED floodlight with wide NEMA type 6H x 6V beam spread. Patent Pending airflow technology ensures long LED and driver lifespan. Use for general and security lighting for large areas, building facades, signs and landscapes. Die-cast aluminum housing and door frame.
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 150 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Amperage Rating | 2000 mA |
Lamp Wattage | 150 W | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lens Type | High-Gloss |
Lumens | 14440 lm | Enclosure Type | IP66, Class II |
Mounting Type | Pedestal/Floor | Housing Material | Aluminum |
Dimensions | 356 mm L x 229 mm W x 229 mm H | Includes | Control Unit |
UPC | 19813105123.0 |
Packages
1 - UNIT - 1 |