RC LIGHTING HBLED13A RCL 13W 120V 5000K RC Lighting LED Bullet Floodlight, Bronze
Description
Bullet shape die cast aluminum flood with 13 Watt LED Light Engine. Comes with flood reflector installed. Optional spot reflector included for field installation.
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 13 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 13 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lumens | 724 lm | Housing Material | Aluminum |
Dimensions | 143 mm OD x 216 mm L | Includes | Control Unit |
UPC | 19813018676.0 |
Packages
1 - UNIT - 1 |