![rclhsled13b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265245.jpg?preset=medium)
RC LIGHTING HSLED13BRCL 13W 120V/277V 5100K RC Lighting Bullet LED Spotlight, Black
Description
Bullet shape die cast aluminum flood with spotlighting for over 40 feet away. 13 Watt LED High Performance Light Engine. Precision die-cast aluminum housing, hood and mounting arm.
Specifications
Brand Name | RC Lighting | Item Name | Flood Light |
Type | Projector, Symmetric | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 13 W | Lamp Type | LED |
Housing Finish | Black, Matt | Color Temperature | 5100 K |
Ballast Type | Electronic Transformer | Lumens | 787 lm |
Housing Material | Aluminum | Dimensions | 140 mm OD x 241 mm L |
Includes | Control Unit, Lamp | UPC | 19813837741.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |