RC LIGHTING LFLED5NBRCL 5W 120V 4000K LFLED Floodlight, Black
Description
Compact 5 Watt LED floodlight perfectly suited for small-scale landscape lighting applications. 85% more energy efficient than its 35 Watt MR16 equivalent. Specialized microprismatic lens delivers even and consistent light. Utilizes line voltage (120V-240V).
Specifications
Brand Name | RC Lighting | Item Name | LED Flood Light |
Type | Symmetric | Voltage Rating | 120/240 V |
Fixture Wattage | 5 W | Lamp Type | LED |
Housing Finish | Matte Black | Lamp Wattage | 5 W |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lumens | 208 lm | Housing Material | Aluminum |
Dimensions | 60 mm W | Includes | Control Unit |
UPC | 19813838977.0 |
Packages
1 - UNIT - 1 |