Abbotsford
rclstl3ffled18

RC LIGHTING STL3FFLED18RCL 18W 120V 5000K LED Sensor Light, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:STL3FFLED18RCL

Description

Provides motion detection in both a 180deg; outward pattern as well as underneath with a full 360deg;. Also features an evening timer mode, which turns the light on for a preset amount of time after sunset.

Specifications

Brand Name RC Lighting Item Name Flood Light
Type Projector Voltage Rating 120 V
Fixture Wattage 18 W Lamp Type LED
Housing Finish Bronze Color Temperature 5000 K

Packages

1 - UNIT - 1