![ykldsxf1ledp150km4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317470855.jpg?preset=medium)
ACUITY 240TJG 21W 120-277V 5000K D-Series Size 1 LED Flood Luminaire, Dark Bronze
Description
Incredible output and compact size, the D-Series LED Floodlight, Size 1, now offering up to 5,600 lumens and seven unique optical distributions, can be effortlessly concealed providing a versatile floodlight for architectural, landscape, and sign lighting applications. The DSXF1 is designed with advanced LED technology and precision-engineered optics to replace 70W to 150W metal halide delivering outstanding optical control, uniformity, and even illumination. The superior efficacy of the DSXF1 results in remarkable energy and maintenance savings.
Specifications
Brand Name | Acuity Brands | Item Name | LED Flood Light |
Type | Symmetric, Rotating and Swiveling, Non-Dimmable | Voltage Rating | 0 - 120 V |
Fixture Wattage | 42 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Bronze, Matte | DLC | Y |
DLC Code | PWE6VAJV | DLC Class | Premium |
DLC Version | 5 | Lamp Wattage | 21 W |
Light Color | White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lumens | 3058 lm | Mounting Type | Traverse |
Housing Material | Aluminum | Dimensions | 224 mm W x 305 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |