![ykldsxf2led450km2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310990132.jpg?preset=medium)
ACUITY 213PCV 5000K DSXF2 4 D-Series Floodlight LED Outdoor Size 2
Description
The D-Series LED Floodlight, Size 2, now offers up to 12,600 lumens, with seven unique optical distributions providing a versatile floodlight ideal for area, architectural, landscape, and sign lighting applications. The DSXF2 is designed with advanced LED technology and precision-engineered optics to replace 150W to 250W metal halide delivering outstanding optical control, uniformity, and even illumination. The superior efficacy of the DSXF2 results in remarkable energy and maintenance savings.
Specifications
Brand Name | Acuity Brands | Item Name | Flood Light |
Type | Size 2 | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 74 W | Lamp Type | LED |
Housing Finish | Dark Bronze | Series | D |
Color Temperature | 5000 K | Lumens | 7670 lm |
Application | Outdoor |
Packages
1 - UNIT - 1 |