
ACUITY 240TJ8 54W 120-277V 5000K D-Series Size 2 LED Flood Luminaire, Dark Bronze
Description
The D-Series Size 2 Flood features precision optics to beautifully illuminate a variety of applications as its sleek, compact styling blends seamlessly with its environment.The D-Series Flood reflector systems and cutting- edge chip-on-board LED technology produce excellent uniformity combined with precision beam patterns for minimal spill light and incredible photometric performance. It’s the ideal long-life replacement for 150 - 250W metal halide oods, with typical energy savings of 70% and expected service life of over 100,000 hours
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Flood Light |
Type | Wide | Voltage Rating | 120 - 277 V |
Fixture Wattage | 54 W | Lamp Type | LED |
Housing Finish | Dark Bronze | DLC | Y |
DLC Code | PPE2UUNC | DLC Class | Premium |
DLC Version | 5 | Series | DSXF2LED |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Tempered Glass |
Lumens | 7794 lm | Mounting Type | Knuckle |
Housing Material | Die-Cast Aluminum | Dimensions | 12-7/8 in W x 12 in H x 3-1/8 in D |
Temperature Rating | -40 to 40 °C | Standards | CSA, DLC Certified |
UPC | 190887243253 |
Packages
1 - UNIT - 1 |